Zoro Homepage

Busy Bee Tape, 1in x 36ft, 3PK

  • Mfr # 3242

  • Zoro # G512028919


product price: $32.59
/pk 3, $10.86/ea

Key Features

Tape Color
White
Tape Backing Material
Paper Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3242
Zoro #
G512028919
UPC #
194629139576
Country of Origin
United States

Details

Tape Color
White
Tape Backing Material
Paper Tape

Description

Busy Bee tape is a two sided removable tape for teachers to use in the classroom. Office personnel will love this too. Busy Bee Tape is great for hanging calendars, school projects, and displays without damaging walls. This thin, two sided tape is easy to remove. Each roll measures 1'' x 36'. Sold as a pack of 3 rolls.


  • •Busy Bee Tape is great for hanging calendars, school projects, and displays without damaging walls
  • •Busy Bee tape is a two sided removable tape for teachers to use in the classroom
  • •Easy to remove
  • •Each roll measures 1in x 36ft
  • •Pack of 3 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.