ID Card Printer, USB/Ethernet Connection (Discontinued)
- Mfr # 3649-0001-PR-BUN
- Zoro # G3786172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3649-0001-PR-BUN
Zoro #
G3786172
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
11 in
Width
12 in
Card Thickness
20 to 40 mil
Depth
25 in
Details
Item
ID Card Printer
For Use With
PC or MAC
Includes
(100) PVC Cards
Resolution
300 dpi
Barcodes
Yes
Card Format
CR79, CR80
Print Speed
38 Seconds Per Card
Type
Single-Sided
Font
Multiple
Voltage
100 to 240 V AC
Cards per Roll
300
Print Mode
Dye Sublimation
Connection
USB and Ethernet
Color
Gray
Card Type
20 to 40 mil
Card Loading Mode
100 Card Hopper
Description
ID Card Printer, PriceCardPro Lite, Single-Sided, Print Speed 38 Seconds Per Card, Resolution 300 dpi, Cards per Roll 300, Card Loading Mode 100 Card Hopper, Card Type 20 to 40 mil, Card Format CR79, CR80, Card Thickness 20 to 40 mil, Connection USB and Ethernet, Barcodes Yes, Font Multiple, Height 11 In., Width 12 In., Depth 25 In., Voltage 100 to 240 VAC, Print Mode Dye Sublimation, Gray, For Use With PC or MAC, Includes (100) PVC Cards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.