Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3652-0002-01
Zoro #
G3786303
UPC #
814711008312
Country of Origin
United Kingdom
Dimensions
Height
11 in
Width
12 in
Card Thickness
20 to 40 mil
Depth
25 in
Details
Item
ID Card Printer
Connection
USB and Ethernet
Type
Rio Pro Mag System, Single-Sided, High Volume Capacity, Magnetic System
For Use With
PC or MAC
Color
Gray
Resolution
300 dpi
Cards per Roll
300
Barcodes
Yes
Print Mode
Dye Sublimation
Voltage
100 to 240 V AC
Print Speed
150 Cards/Hour Color and 1000 Cards/Hour Monochrome
Card Format
CR79, CR80
Card Type
20 to 40 mil
Font
Multiple
Card Loading Mode
100 Card Hopper
Description
ID Card Printer, Rio Pro Mag System, Single-Sided, High Volume Capacity, Magnetic System, Print Speed 150 Cards/Hour Color and 1000 Cards/Hour Monochrome, Resolution 300 dpi, Cards per Roll 300, Card Loading Mode 100 Card Hopper, Card Type 20 to 40 mil, Card Format CR79, CR80, Card Thickness 20 to 40 mil, Connection USB and Ethernet, Barcodes Yes, Font Multiple, Height 11 In., Width 12 In., Depth 25 In., Voltage 100 to 240 VAC, Print Mode Dye Sublimation, Gray, For Use With PC or MAC
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.