Shop MAGID
See all product information
Create Account
Textile Gloves, Cotton, Knit Wrist Cuff Natural, Men's (Fits Large), 12 PK
- Mfr # KV398KW
- Zoro # G607466381
product price:
$
125.99
/pk of 12, $10.50/ea
Free Shipping & Returns
Key Features
Size
Men's (Fits Large)
Cuff Style
Knit Wrist
Material
Cotton
Color
Natural
Fabric Weight
29 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV398KW
- Zoro #
- G607466381
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- Men's (Fits Large)
Details
- Item
- Textile Gloves
- Cuff Style
- Knit Wrist
- Material
- Cotton
- Color
- Natural
- Fabric Weight
- 29 oz.
- Coating
- None; None
- Palm Construction
- Triple Ply
Description
Triple layer Hot Mill glove extra heavy constructed from 29oz 100 cotton material clute cut pattern knuckle strap nap out outer layer 6 Kevlar knit wrist men's large size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.