Shop TEMPO GLOVE
See all product information
Create Account
Heat Resistant Gloves, Kevlar(R), Yellow, 1 PR
- Mfr # S84-18
- Zoro # G3202815
product price:Â
$
87.99
/pr
Key Features
Length
18"
Material
Kevlar(R)
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Application
Heat Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S84-18
- Zoro #
- G3202815
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Heat Resistant Gloves
- Material
- Kevlar(R)
- Color
- Yellow
- ANSI/ISEA Abrasion Level
- Not Rated
- Application
- Heat Resistant
- Silicone-Free
- No
Dimensions
- Length
- 18"
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.