1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 38X32

  • Mfr # 1531RF-38X32

  • Zoro # G407461715


product price:  $61.55
/ea

Key Features

Size
38in x 32in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1531RF-38X32
Zoro #
G407461715
UPC #
-
Country of Origin
Philippines

Dimensions

Size
38in x 32in

Details

Item
Flame Resistant Pants
Color
Green

Description

Magid ARC 1531RF ArcResistant Relaxed Fit Pants are the ultimate in protection and comfort These garments are specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These green ARC Heavy Duty pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable ARC Heavy Duty Pants feature 9 ozyd 100 cotton sateen fabric, HRC 2 with an NFPA 70E rating of 100 calcm , two front slack pockets and two rear patch pocket and bar tacked belt loops


  • •Green
  • •Relaxed fit
  • •Nomex thread to protect from Arc flash hazards
  • •Flame resistant
  • •9 oz/yd2 100% cotton sateen fabric
  • •Two front slack pockets
  • •Two rear patch pockets
  • •Bar tacked belt loops
  • •Unfinished hem
  • •Waist sizes 30-60"
  • •NFPA 70E HRC 2 compliant (10.0 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.