
18" Single Ply Fr Aramax Xt Sleeves (Folded And Banded By Pairs),
Mfr # BDAXTFR183STPR
Zoro # G2465116
product price: $13.99
/prKey Features
ANSI/ISEA Cut Level
4
Material
Aramax XT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDAXTFR183STPR
Zoro #
G2465116
UPC #
-
Country of Origin
Unknown
Details
Item
Cut Abrasion Clothing
ANSI/ISEA Cut Level
4
Color
Green
Material
Aramax XT
Description
Magid Bdaxtfr183Stpr 18" Single Ply Fr Aramax Xt Sleeves Are 3" Wide And Have Overedge Rubtape At Both Ends In Red. These Sleeves Are Ansi Cut Level A4,
- •3" wide
- •Folded and bonded by pairs
- •ANSI Cut Level A4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.