Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Magid 2835VEL Green Ranger Twill Cape Sleeve with 1 Piece Front 2835VEL-L

2835VEL Green Ranger Twill Cape Sleeve with 1 Piece Front (Discontinued)

  • Mfr # 2835VEL-L
  • Zoro # G608109577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2835VEL-L
Zoro #
G608109577
UPC #
-
Country of Origin
United States

Dimensions

Size
Large

Details

Item
Welding Clothing
Material
Ranger Twill
Color
Green

Description

Magid 2835VEL Green Ranger Twill Cape Sleeve sports a onepiece front, open back, Hook And Loop opening in the front and collar The bib is nonreplaceable


  • •Green
  • •Twill cape sleeve
  • •One piece front
  • •Open back
  • •Non-replaceable bib
  • •Velcro opening in the front
  • •Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.