
3 Finger Double Layer Protective Sleeve,
Mfr # BKEV18-TS-F3
Zoro # G2471486
product price: $16.55
/eaKey Features
Size
18 in
Thumbslot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKEV18-TS-F3
Zoro #
G2471486
UPC #
-
Country of Origin
Unknown
Dimensions
Size
18 in
Details
Item
Cut Abrasion Clothing
Thumbslot
Yes
Description
The Magid Bkev10Tsf3 Black Protective Sleeve Provides Great Protection Against Cuts And Abrasions. Constructed With A Double Layer Of Kevlar Protection, This Sleeve Has Excellent Cut And Heat Resistance. The Bartacked 3 Fingers And The Thumb Slot Provide You With A Comfortable Fit, While The Black Overcast On Both Sides Helps Prevent The Sleeve From Unraveling For A Longer-Lasting Wear. This Kevlar Sleeve Has 3" Black Tubing And Is Ready To Take On Your Next Task.,
- •Black Kevlar sleeve protects against cuts and abrasions
- •Double layer construction delivers durability for a long-lasting wear
- •Overcast on both ends help prevent the sleeve from unraveling
- •Bartacked 3 fingers
- •3" black tubing Bartacked 3 fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.