AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava

  • Mfr # ARH650-GY

  • Zoro # G307469613


product price:  $34.15
/ea

Key Features

Size
One Size Fits All
Fabric Weight
6.5 oz.
Color
Gray
Material
AR Defense Knit Blend
Standards
NFPA 70E HRC/CAT 2 ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARH650-GY
Zoro #
G307469613
UPC #
-
Country of Origin
United States

Dimensions

Size
One Size Fits All

Details

Item
Arc Clothing
Fabric Weight
6.5 oz.
Color
Gray
Material
AR Defense Knit Blend
Standards
NFPA 70E HRC/CAT 2 ASTM D6413

Description

Magid AR Defense Balaclavas combine ARFR protection with exceptional comfort Using a unique blend of fibers, this balaclava offers inherent flame resistance along with moisture wicking properties to keep workers dry even on the most active days


  • •AR/FR protection, extreme comfort and moisture wicking properties
  • •Innovative lightweight fabric is inherently flame resistant
  • •Meets NFPA 70E/ASTM F1506 requirements
  • •6.5 oz. interlock knit balaclava has an arc rating of 8.2 cal/cm2 ATPV
  • •One size fits all
  • •Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.