
Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt,
Mfr # ARS650-GY-3XL
Zoro # G2467706
product price: $82.65
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARS650-GY-3XL
Zoro #
G2467706
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Details
Item
FR Baselayer Shirt
Color
Gray
Description
Magid Ar Defense Base Layer Shirts Combine Ar/Fr Protection With Exceptional Comfort. Using A Unique Blend Of Fibers, This Shirt Offers Inherent Flame Resistance Along With Moisture Wicking Properties To Keep Workers Dry Even On The Most Active Days.,
- •Fabric provides AR/FR protection, extreme comfort properties
- •Meet NFPA 70E/ASTM F1506 requirements
- •6.5 oz. interlock knit shirt has an arc-rating of 8.2 cal/cm2 ATPV
- •Available in sizes S-5XL
- •Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.