Zoro Homepage

Aramax Xt Single Ply Knit Sleeve Folded And Banded For Vending Use, PR

  • Mfr # BDAX143SPR

  • Zoro # G2467417


product price: $10.29
/pr

Key Features

ANSI/ISEA Cut Level
4
Material
Aramax XT
Closure Type
Elastic
Thumbslot
No
Gusset
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDAX143SPR
Zoro #
G2467417
UPC #
-
Country of Origin
Unknown

Details

Item
Cut Abrasion Clothing
ANSI/ISEA Cut Level
4
Color
Yellow/Green
Material
Aramax XT
Closure Type
Elastic
Thumbslot
No
Gusset
None

Description

The Magid Bdax143Spr 14" Aramax Xt Single Ply Knit Sleeve Is Not Fire Resistant And Is 3" Wide. Folded And Banded In Pairs For Vending Use.,


  • •14"
  • •Single ply
  • •Aramax XT
  • •Folded and banded in pairs for vending use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.