Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, Large

  • Mfr # 2530RF-L

  • Zoro # G2477339


product price: $49.15
/ea

Key Features

Material
Flame Resistant 100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530RF-L
Zoro #
G2477339
UPC #
-
Country of Origin
Philippines

Dimensions

Size
L

Details

Material
Flame Resistant 100% Cotton

Description

Magid A.R.C. 2530Rf Heavy Duty Arc-Resistant Jacket Is Flame Resistant And Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. The A.R.C. 2530Rf Welding Flame Resistant Jacket Meets The Following Standards: Nfpa 70E Hrc 2 (11.3 Cal/Cm2) , Astm F1506-02A, And Astm F1959M/F1959M-99. This Welding Safety Equipment Is Made Of 12 Oz/Yd2 100% Cotton Twill Fabric And Features One Inside Upper Left Patch Pocket; Concealed Front And Wrist Snap Closures And Mandarin Collar For Added Protection.,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.