Zoro Homepage

ArcRated 7 oz FR 8812 LongSleeve Work Shirt

  • Mfr # SHN88-3XL

  • Zoro # G608116575


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHN88-3XL
Zoro #
G608116575
UPC #
-
Country of Origin
Philippines

Dimensions

Size
3XL

Description

For jobs with arcflash hazards, Magid ArcRated 7 oz FR 8812 Work Shirts offer lightweight comfort and NFPA 70E CAT2 compliance


  • •NFPA 70E HRC 2 compliant (8.3 cal/cm2), ASTM F1506-02A and ASTM F1959M/F1959M-99 safety standards
  • •Lightweight 7 oz./yd2 88% cotton /12% nylon twill fabric offers comfort and breathability; garment will hold shape and color after repeated washings
  • •Performance-enhancing styling and features include heavy-duty buttons, button-down collar, two chest pockets with button flaps, and adjustable button closures at wrist
  • •Machine washable and commercial laundry friendly; will retain flame resistance after multiple commercial wash cycles
  • •Available in Khaki (SHK88), Navy (SHN88) and Orange (SHOR88)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.