
Axfr22Bst 22" Fr Single Ply Aramax Sleeve With Thumb Slot,
Mfr # AXFR22BST
Zoro # G2474557
product price: $13.15
/eaKey Features
ANSI/ISEA Cut Level
4
Material
Aramax
Closure Type
Elastic
Thumbslot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXFR22BST
Zoro #
G2474557
UPC #
-
Country of Origin
Unknown
Details
Item
Clothing
ANSI/ISEA Cut Level
4
Material
Aramax
Closure Type
Elastic
Thumbslot
Yes
Description
The Magid Axfr22Bst 22" Fr Single Ply Aramax Sleeve Features A Blousy Fit And Elastic At The Bicep, Wrist, And Palm. This Sleeve Also Features A Thumb Slot And Cut Level 4 Cut Protection,
- •22" long
- •Single ply
- •Fire resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.