Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chaps, General Workwear, 25 in Waist Size

  • Mfr # CHADGS25

  • Zoro # G908109062


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHADGS25
Zoro #
G908109062
UPC #
-
Country of Origin
China

Dimensions

Size
25"
Fits Waist Size
25in

Details

Item
General Workwear

Description

The Magid MGard with AeroDex Technology Long Chap with Adjustable Waist and Leg Straps is a game changer for extreme cut hazards This Aerodex chap provides the highest levels of protection with unmatched comfort and range of motion Laundering Instructions Garments are machine washable using soap or detergent The recommended water temperature is 3540C95104F Air dry or tumble dry with a low temperature setting Do not use bleach Do not dry in direct sunlightx000D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.