Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chem & Liquid Gloves, , 12 1 PR

  • Mfr # GPD350-12

  • Zoro # G107463989


product price: $15.79
/pr

Key Features

Color
Green
Grip Pattern
Palm Coat
Industry Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD350-12
Zoro #
G107463989
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12

Details

Item
Chem & Liquid Gloves
Color
Green
Grip Pattern
Palm Coat
Industry Type
Hand Specific

Description

For applications where sharp materials and fluids may be present, the Magid DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work Glove provide ultracomfortable 360 ANSI level A3 cut protection with doubledipped full nitrile coating for longlasting protection that protects against liquids, oils, and solvents while maintaining dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.