Zoro Homepage

Chem & Liquid Gloves, Blue, XL 12 PK

  • Mfr # 1591PXL

  • Zoro # G007467520


product price: $66.75
/pk 12, $5.56/ea

Key Features

Color
Blue
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591PXL
Zoro #
G007467520
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Chem & Liquid Gloves
Color
Blue

Description

Magid's MultiMaster 1591P features superior grip and protection due to its premium nitrile palm coating While not meant to provide a watertight seal, the smoothfinish nitrile coating offers fantastic grip, even in wet and oily conditions More than that, it provides toughness, improving the cut and abrasion resistance of the glove In fact, it delivers ANSI Cut Level 2 cut protection This heavy duty coating is attached to a similarly rugged jersey lining Rounding out the package is a 2 12 safety cuff that extends protection past the wrist and facilitates easy on and off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.