
Chemical Resistant Gloves, 13 in L, 15 mil, Green, 7, 12 PK
Mfr # WF5-7
Zoro # G209981138
product price:Â $21.15
/pk 12, $1.76/eaKey Features
Color
Green
Glove Size
7
Glove Length
13 in
Glove Thickness
15 mil
Glove Liner Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WF5-7
Zoro #
G209981138
UPC #
-
Country of Origin
Guatemala
Dimensions
Glove Size
7
Glove Length
13 in
Glove Thickness
15 mil
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Liner Material
Nitrile
Description
Magid Comfort Flex 100% Nitrile Gloves Feature High Puncture Resistance, An Embossed Grip And Excellent Chemical Resistance. Available In 12Mil, 13Mil And 15Mil Thicknesses, These Gloves Are Also Flock-Lined With Reduced Length Cotton Fibers To Provide Easier And More Comfortable Donning Of The Glove. Wf2, Wf5 And Wf8 Meet Fda Code Of Federal Regulations And Cfia Approval For Use In Food Processing And Handling. The Gloves Are 13In Long And Available In Sizes 7-11. Usda Accepted.,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.