Zoro Homepage

Chemical Resistant Gloves, Blue, L, 12 PK

  • Mfr # NB21-L

  • Zoro # G407467526


product price: $68.95
/pk 12, $5.75/ea

Key Features

Color
Blue
Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB21-L
Zoro #
G407467526
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L

Details

Item
Chemical Resistant Gloves
Color
Blue

Description

The Magid ComfortFlex NB21 is one of the most durable work gloves available With their knitlined nitrile construction, ComfortFlex gloves provide workers barrier protection from chemicals, oil and grease as well as abrasion resistance The fully washable glove comes in a variety of hand sizes for nearly any generalpurpose industrial setting or application With its premium style, functionality and comfort, ComfortFlex gloves are as versatile as they are durable and protective


  • •Nitrile coating offers excellent chemical resistance
  • •Textured palm for premium grip in wet and oily conditions
  • •Comfortable, seamless knit liner
  • •12" long for protection well past the wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.