
Chemical Resistant Gloves, Green, 10, 12 PK
Mfr # WU19-10
Zoro # G807466358
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
Key Features
Color
Green
Glove Size
10
Disposable Glove Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WU19-10
Zoro #
G807466358
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
10
Details
Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile
Description
The Comfort Flex WU19 is a heavyduty unlined nitrile glove designed to provide some of the toughest protection available for liquid and chemical applications This 100 nitrile gloves features excellent puncture resistance, an embossed grip, and resistance to most chemicals and abrasives The WU19 is 19 long, meaning protection down to the elbow and beyond, and 22 mil thick, making it one of the thickest unlined nitrile gloves on the market This highquality glove features an embossed sand patch finish for a solid grip, even in wet and oily conditions
- •22 mil thick
- •100% nitrile glove
- •Green color
- •19" long for protection to the elbow and beyond
- •Embossed sand finish for a solid grip
- •Quality resistance to most chemicals and abrasives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.