Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Green, 11, 12 PK

  • Mfr # WU22-11

  • Zoro # G907467095


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Color
Green
Glove Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WU22-11
Zoro #
G907467095
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11

Details

Item
Chemical Resistant Gloves
Color
Green

Description

The Comfort Flex WU22 is a heavyduty unlined nitrile glove designed to provide some of the toughest protection available for liquid and chemical applications This 100 nitrile gloves features excellent puncture resistance, an embossed grip, and resistance to most chemicals and abrasives The WU22 is 15 long, meaning protection down to the elbow, and 22 mil thick, making it one of the thickest unlined nitrile gloves on the market WU22 meets FDA code of federal regulations and CFIA approval for use in food processing and handling This highquality glove features an embossed finish for a solid grip, even in wet and oily conditions


  • •22 mil thick 100% nitrile glove
  • •15" long for protection to the elbow
  • •Embossed finish for a solid grip
  • •Quality resistance to most chemicals and abrasives
  • •The Cadillac of nitrile gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.