
Chemical Resistant Gloves, Green, 8, 12 PK
Mfr # WU2-8
Zoro # G507466450
product price: $19.89
/pk 12, $1.66/eaKey Features
Color
Green
Glove Size
8
Disposable Glove Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WU2-8
Zoro #
G507466450
UPC #
-
Country of Origin
Guatemala
Dimensions
Glove Size
8
Details
Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile
Description
Magid's Comfort Flex WU5WU2 are unlined 100 nitrile chemical resistant gloves featuring high puncture resistance, an embossed grip, and excellent chemical resistance, all at a low cost They are 13 long and available in 12 mil and 15 mil thicknesses, making them tough and versatile enough to handle any job that comes their way This style is also USDA accepted for use in food processing settings
- •Green 100% nitrile
- •High puncture resistance
- •Chemical resistant and embossed grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.