Zoro Homepage

Chemical Resistant Gloves, Green, 9, 12 PK

  • Mfr # WU5-9

  • Zoro # G707467103


product price: $24.99
/pk 12, $2.08/ea

Key Features

Color
Green
Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WU5-9
Zoro #
G707467103
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
9

Details

Item
Chemical Resistant Gloves
Color
Green

Description

Magid's Comfort Flex WU5WU2 are unlined 100 nitrile chemical resistant gloves featuring high puncture resistance, an embossed grip, and excellent chemical resistance, all at a low cost They are 13 long and available in 12 mil and 15 mil thicknesses, making them tough and versatile enough to handle any job that comes their way This style is also USDA accepted for use in food processing settings


  • •Green 100% nitrile
  • •High puncture resistance
  • •Chemical resistant and embossed grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.