Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Orange, 11, 12 PK

  • Mfr # R843-11

  • Zoro # G507467051


product price: $28.25
/pk 12, $2.35/ea

Key Features

Size
11
Color
Orange
Glove Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R843-11
Zoro #
G507467051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11
Glove Size
11

Details

Item
Chemical Resistant Gloves
Color
Orange

Description

Magid Comfort Flex R843 latex gloves provide premium protection and excellent grip in either wet or dry conditions The R843 is liquid proof and features a rolled edge and embossed grip, and is imprinted with L for left or R for right for easy identification Ideal applications include handling wet materials like fisheries, canning, water and waste treatment Caution products containing natural rubber latex may cause allergic reactions in some individuals


  • •20 mil. orange latex
  • •Rolled cuff
  • •Embossed palm for ideal grip
  • •Imprinted with hand designation for easy ID and sorting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.