Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Gloves, Nylon, 10.5in L, White, 12 PK

  • Mfr # 15NY-L

  • Zoro # G807467461


product price: $20.59
/pk 12, $1.72/ea

Key Features

Color
White
Material
Nylon
Length
10.5in
Cuff
Continuous Knit Wrist
Glove Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15NY-L
Zoro #
G807467461
UPC #
-
Country of Origin
Philippines

Dimensions

Length
10.5in
Size
Large

Details

Item
Cleanroom Gloves
Color
White
Material
Nylon
Cuff
Continuous Knit Wrist
Glove Style
Ambidextrous
Palm Construction
Machine Knit
Coating Coverage
None
Gauge
10

Description

The Magid KnitMaster 15NY is a highly useful, form fitting, 100 nylon, and seamless machine knit glove The 15NY features a reversible pattern for longer wear and a comfortable knit wrist for a secure fit Excellent where lint is a problem, this glove has a high density knit for less snag and penetration The 15NY is a great glove for paint departments and is also useful as a liner for the electronic and computer industry


  • •High density 100% stretch nylon design
  • •Seamless machine knit glove
  • •Reversible pattern and knit wrists add longevity
  • •High density knit for less snag and penetration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.