Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Gloves, Nylon, 10.5in L, White, L, 12 PK

  • Mfr # 31NYL

  • Zoro # G607467036


product price: $29.95
/pk 12, $2.50/ea

Key Features

Size- Alpha
L
Color
White
Material
Nylon
Length
10.5in
Cuff
Continuous Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NYL
Zoro #
G607467036
UPC #
-
Country of Origin
Philippines

Dimensions

Size- Alpha
L
Length
10.5in
Size
Large

Details

Item
Cleanroom Gloves
Color
White
Material
Nylon
Cuff
Continuous Knit Wrist
Glove Style
Ambidextrous
Coating Coverage
None
Gauge
15
Palm Construction
Machine Knit

Description

Magid's FiberLock Precision I 31NYA is a form fitting, 100 nylon, seamless standard weight machine knit glove FiberLock gloves are manufactured in an ISO level 6rated cleanroom, making this glove particularly in restrictive areas in the electronics, semiconductor, and automotive paint industries Highly reusable, the 31NYA features a reversible pattern and knit wrists The gloves are prelaundered to ensure that they retain their size after washing, and afterwards are packed in BHTfree polybags Excellent where lint is a problem, the glove has a high density knit for less snag and penetration


  • •Manufactured following ISO class 6 cleanroom guidelines
  • •Pre-laundered to retain size
  • •Standard weight 100% nylon knit
  • •Packed in a BHT-free polybag
  • •Good in areas where lint is a problem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.