Cleanroom Gloves, Nylon, 11in L, White, M, 12 PK

  • Mfr # 132NYAM

  • Zoro # G007467353


product price: $37.39
/pk 12, $3.12/ea

Key Features

Size- Alpha
M
Size
Medium
Color
White
Material
Nylon
Length
11in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132NYAM
Zoro #
G007467353
UPC #
-
Country of Origin
Philippines

Dimensions

Size- Alpha
M
Size
Medium
Length
11in

Details

Item
Cleanroom Gloves
Color
White
Material
Nylon
Cuff
Continuous Knit Wrist
Coating Coverage
None
Gauge
15
Palm Construction
Machine Knit
Glove Style
Ambidextrous

Description

Magid's FiberLock Precision I 132NYA is a form fitting, 100 nylon, seamless heavyweight machine knit glove FiberLock gloves are manufactured in an ISO level 6rated cleanroom, making this glove particularly in restrictive areas in the electronics, semiconductor, and automotive paint industries Highly reusable, the 132NYA features a reversible pattern and knit wrists The gloves are prelaundered to ensure that they retain their size after washing, and afterwards are packed in BHTfree polybags Excellent where lint is a problem, the glove has a high density knit for less snag and penetration


  • •Manufactured in cleanroom setting
  • •Pre-laundered to retain size
  • •Heavyweight 100% nylon knit
  • •Packed in a BHT-free polybag
  • •Good in areas where lint is a problem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.