Cleanroom Gloves, Nylon, 6.5in L, White, XS, 12 PK

  • Mfr # 4311-S

  • Zoro # G307467404


product price: $10.93
/pk 12, $0.91/ea

Key Features

Color
White
Material
Nylon
Length
6.5in
Cuff
Slip On
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4311-S
Zoro #
G307467404
UPC #
-
Country of Origin
Philippines

Dimensions

Size- Alpha
XS
Length
6.5in

Details

Item
Cleanroom Gloves
Color
White
Material
Nylon
Cuff
Slip On
Industry Type
Ambidextrous
Class
10000
Coating Material
None
Finish
Smooth
Palm Construction
Cut and SewnCut N Sew

Description

The Magid CleanMaster 4311 Glove is a comfortable and durable choice for cleanroom, paint and electronics projects This style is hemmed, with a twopiece, cut sewn pattern The CleanMaster 4311 Glove is reversible and fits either hand, ensuring longer wear and greater ease in sorting after laundry The glove also makes an excellent liner, specifically designed for low linting and less product contamination


  • •Two-piece nylon tricot glove
  • •Cut and sewn, reversible style
  • •Low linting for less contamination
  • •Color-coded hem for easy matching
  • •Reversible, extending wear
  • •7" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.