Zoro Homepage

Clothing, Lite N Kool, White, Size 3XL

  • Mfr # P91-XXXL

  • Zoro # G907469822


product price: $10.45
/ea
Sold in multiples of 25 for $261.25

Key Features

Color
White
Material
Lite N Kool
Size
3XL
Named Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P91-XXXL
Zoro #
G907469822
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Named Size
3XL

Details

Item
Clothing
Color
White
Material
Lite N Kool

Description

These are Magid P91 EconoWear Lite N Kool Polypropylene Pants that feature an elastic waist


  • •Polypropylene
  • •Elastic waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.