Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 10 1 PR

  • Mfr # GPD824-10

  • Zoro # G107463873


product price: $17.39
/pr

Key Features

Color
Teal
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD824-10
Zoro #
G107463873
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Details

Item
Coated Gloves
Color
Teal
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
2

Description

For jobs that involve handling sharp materials, the Magid DROC GPD824 ultralightweight 18gauge Aramid work gloves deliver ANSI A5 cut protection plus extreme dexterity for picking up even the smallest objects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.