Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 11 1 PR

  • Mfr # GPD79511

  • Zoro # G508108724


product price: $14.69
/pr

Key Features

Glove Coating Coverage
Sandy Nitrile
Color
Hi-Viz Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPD79511
Zoro #
G508108724
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11

Details

Item
Coated Gloves
Glove Coating Coverage
Sandy Nitrile
Color
Hi-Viz Yellow

Description

The Magid DROC GPD795 HiVis Hyperon 13Gauge ThreeQuarter NitriX Grip Technology Coated Work Glove delivers affordable, comfortable, and durable 34 coverage and ANSI Cut A7 protection for harsh applications that require an oil grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.