Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 12 1 PR

  • Mfr # SWGPD25212

  • Zoro # G607463632


product price: $6.79
/pr
Sold in multiples of 12 for $81.48

Key Features

Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Industry Type
Hand Specific
ANSI/ISEA Puncture Level
2
Grip Pattern
Palm Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGPD25212
Zoro #
G607463632
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12

Details

Item
Coated Gloves
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Industry Type
Hand Specific
ANSI/ISEA Puncture Level
2
Grip Pattern
Palm Coat

Description

For customers who work with sharp materials and are looking for costsavings, the Magid DROC GPD252 Hyperon blended work gloves provide longlasting, comfortable hand protection with a polyurethane palm coating and ANSI level A2 cut protection at an outstanding value Shrinkwrapped for vending use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.