Zoro Homepage

Coated Gloves, 2 Abrasion Level, White, 8 12 PK

  • Mfr # JPS2-8

  • Zoro # G707467592


product price: $25.15
/pk 12, $2.10/ea

Key Features

Glove Size
8
Color
White
ANSI/ISEA Abrasion Level
2
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPS2-8
Zoro #
G707467592
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Size
8

Details

Item
Coated Gloves
Color
White
ANSI/ISEA Abrasion Level
2

Description

Magid ROC JPS2 work gloves are flexible, form fitting polyurethane coated gloves that feel like you're working with your bare hands These economical gloves feature a seamless machine knit, white 100 polyester shell and knit wrist cuff The polyurethane palm coating provides excellent grip, abrasion resistance and dexterity For precise and delicate operations, and where lint is a problem electronics, cleanroom and paint departments the Magid ROC JPS2 is an ideal choice


  • •Breathable, form-fitting 100% polyester shell
  • •Abrasion-resistant polyurethane palm coating
  • •Comfortable knit wrist cuff
  • •Designed for lint free applications
  • •ANSI Cut Level 1 and ANSI Abrasion 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.