Zoro Homepage

Coated Gloves, 2 Abrasion Level, White, 8 12 PK

  • Mfr # PU58-8

  • Zoro # G007467605


product price: $36.45
/pk 12, $3.04/ea

Key Features

Glove Size
8
Color
White
ANSI/ISEA Abrasion Level
2
Size
8
Closure Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU58-8
Zoro #
G007467605
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Size
8

Details

Item
Coated Gloves
Color
White
ANSI/ISEA Abrasion Level
2
Closure Type
Hand Specific

Description

Magid ROC PU58 work gloves are flexible and form fitting with polyurethane coated fingertips The coating on the fingertips only allows the rest of the hand to breathe, as well as increasing flexibility in jobs in which the fingertip is the only area of wear They feature a seamless machine knit, 100 nylon shell with a knit wrist cuff The polyurethane coating provides excellent grip, abrasion resistance and dexterity for precise and delicate operations This useful glove is perfect for electronics, cleanroom and paint departments where lint is problematic Using Magid ROC PU58 work gloves will feel like you're working with your bare hands


  • •Breathable, form-fitting 100% nylon shell
  • •Scratch-resistant polyurethane coating on fingertips
  • •Comfortable knit wrist cuff
  • •Designed for lint free applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.