Coated Gloves, 2 Abrasion Level, Yellow, 11 12 PK

  • Mfr # HV144-11

  • Zoro # G107466416


product price: $29.85
/pk 12, $2.49/ea

Key Features

Glove Size
11
Color
Yellow
ANSI/ISEA Abrasion Level
2
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV144-11
Zoro #
G107466416
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11
Size
11

Details

Item
Coated Gloves
Color
Yellow
ANSI/ISEA Abrasion Level
2

Description

Magid HiViz Work Gloves deliver hand protection that won't go unnoticed The gloves feature a high visibility orange polyurethane palm coating on a hiviz yellow, machine knit, seamless, nylon shell This combination of high visibility colored materials produces a glove that can be easily seen from a distance, providing an added degree of protection in high traffic environments The gloves' polyurethane coating provides good cut and abrasion resistance while the nylon shell stretches to offer superior dexterity and fit These gloves offer ANSI Cut Level 1 protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.