Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, 2 Cut Level, Red

  • Mfr # CT500-RD-6

  • Zoro # G308078494


product price: $11.25
/pr

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Coverage
Polyurethane
Color
Red
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT500-RD-6
Zoro #
G308078494
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Coverage
Polyurethane
Color
Red
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
4

Description

Manufactured from a super highdensity, 15gauge Hyperon blend, the Magid ChromaTek CT500 MultiColor Hyperon Work Gloves are the firstever Hyperon cut resistant work gloves available in multiple colors These gloves really stand out over their white and gray predecessors they increase worker visibility and are easy to spot during compliance checks On top of their aesthetic appeal, ChromaTek CT500 Gloves feature seamless machine knit shells with more yarn filaments to deliver formfitting, breathable comfort all day long, as well as ANSI Cut Level 2, ANSI Puncture Level 4 and ultrahigh ANSI Abrasion Level 6 resistance The black polyurethane palm coating channels away liquids and oils, ensuring added flexibility, dexterity and grip, especially compared to plastic and nitrite coatings This combination of comfort, flexibility and protection means that workers can keep these gloves on when handling small parts or machinery, making ChromaTek CT500 Gloves perfect for appliance manufacturing, automotive assembly and metal fabrication applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.