Zoro Homepage

Coated Gloves, 3 Abrasion Level, White, 10 12 PK

  • Mfr # PU50-10

  • Zoro # G407467311


product price: $36.69
/pk 12, $3.06/ea

Key Features

Color
White
ANSI/ISEA Abrasion Level
3
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU50-10
Zoro #
G407467311
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Size
10

Details

Item
Coated Gloves
Color
White
ANSI/ISEA Abrasion Level
3

Description

Magid PU50 ROC gloves are flexible and form fitting with polyurethane coated palms They feature a seamless machine knit, 100 nylon shell with a knit wrist cuff The polyurethane palm coating provides excellent grip, abrasion resistance and dexterity for precise and delicate operations These useful white gloves are perfect for electronics, cleanroom and paint departments where lint is problematic Using Magid ROC PU50 nylon gloves will feel like you're working with your bare hands


  • •Breathable, form-fitting 100% nylon shell
  • •Scratch-resistant polyurethane palm coating
  • •Comfortable knit wrist cuff
  • •Designed for lint free applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.