Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, 4 Abrasion Level, Black, 10 12 PK

  • Mfr # GP161-10

  • Zoro # G807467560


product price: $18.65
/pk 12, $1.55/ea

Key Features

Glove Size
10
Color
Black
ANSI/ISEA Abrasion Level
4
Size
10
Closure Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP161-10
Zoro #
G807467560
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Size
10

Details

Item
Coated Gloves
Color
Black
ANSI/ISEA Abrasion Level
4
Closure Type
Hand Specific

Description

The Magid ROC GP161 Work Gloves provide exceptional comfort while hiding dirt, grease, and grime at industryleading pricing and value The black nitrile palm coating delivers a superior grip in dry applications, while the black formfitting polyester shell offers breathability and comfort The gloves' dark coloration hides dirt and grime, providing excellent costsavings by extending the service life of the glove ANSI Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance ratings make these gloves ideal for use in shipping and receiving, material handling, assembly and general maintenance applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.