
Coated Gloves, 4 Abrasion Level, Blue, 10 12 PK
Mfr # GP14810
Zoro # G007467438
product price: $45.59
/pk 12, $3.80/eaKey Features
Glove Size
10
Color
Blue
ANSI/ISEA Abrasion Level
4
Size
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP14810
Zoro #
G007467438
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Size
10
Details
Item
Coated Gloves
Color
Blue
ANSI/ISEA Abrasion Level
4
Description
Magid's revolutionary TriTek Palm delivers superior oil grip, incredible dexterity, and over twice the abrasion resistance of other coatings The GP148 features a nylon and spandex shell for breathable generalpurpose protection that keeps hands dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.