
Coated Gloves, 4 Abrasion Level, Blue, 12 12 PK
Mfr # GP14812
Zoro # G807467478
product price: $49.99
/pk 12, $4.17/eaKey Features
Glove Size
12
Color
Blue
ANSI/ISEA Abrasion Level
4
Size
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP14812
Zoro #
G807467478
UPC #
-
Country of Origin
China
Dimensions
Glove Size
12
Size
12
Details
Item
Coated Gloves
Color
Blue
ANSI/ISEA Abrasion Level
4
Description
Magid's revolutionary TriTek Palm delivers superior oil grip, incredible dexterity, and over twice the abrasion resistance of other coatings The GP148 features a nylon and spandex shell for breathable generalpurpose protection that keeps hands dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.