Zoro Homepage

Coated Gloves, 4 Abrasion Level, Blue, 8 12 PK

  • Mfr # GP1488

  • Zoro # G107467291


product price: $49.99
/pk 12, $4.17/ea

Key Features

Glove Size
8
Color
Blue
ANSI/ISEA Abrasion Level
4
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1488
Zoro #
G107467291
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Size
8

Details

Item
Coated Gloves
Color
Blue
ANSI/ISEA Abrasion Level
4

Description

Magid's revolutionary TriTek Palm delivers superior oil grip, incredible dexterity, and over twice the abrasion resistance of other coatings The GP148 features a nylon and spandex shell for breathable generalpurpose protection that keeps hands dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.