Zoro Homepage

Coated Gloves, 4 Abrasion Level, Gray, 10 12 PK

  • Mfr # GP19010

  • Zoro # G907467057


product price: $41.59
/pk 12, $3.47/ea

Key Features

Glove Size
10
Color
Gray
ANSI/ISEA Abrasion Level
4
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP19010
Zoro #
G907467057
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Size
10

Details

Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
4

Description

Magid ROC GP190 black latex palm nylon gloves are a great alternative to heavier cotton and canvas coated gloves The GP190 features a black latex palm coating that ensures a tight grip and and resists cuts and abrasions This soft glove also features a grey 100 nylon machine knit shell and knitted wrist cuff, which provides flexibility and breathability for a comfortable fit The ROC GP190 is perfect for use in general maintenance assembly and shippingreceiving Caution products containing natural rubber latex may cause allergic reactions in some individuals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.