Zoro Homepage

Coated Gloves, 4 Abrasion Level, Gray, 11 12 PK

  • Mfr # GP110-11

  • Zoro # G407467014


product price: $47.95
/pk 12, $4.00/ea

Key Features

Glove Size
11
Color
Gray
ANSI/ISEA Abrasion Level
4
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP110-11
Zoro #
G407467014
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11
Size
11

Details

Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
4

Description

Made from an ultrasoft, grey, highdensity, 13gauge, seamless machine knit nylon blend, the ROC GP110 Work Gloves feature a full black micro foam coating offering exceptional comfort, flexibility, dexterity and added protection to the palm and back of the hand Micro foam nitrile coating improves upon the softness of standard nitrile while delivering a superior grip in dry or oily conditions In addition to its comfortenhancing properties, the ROC GP110 Gloves provide protection against cuts and abrasions, offering ANSI Cut Level 1 protection and ANSI Level 4 abrasion resistance ROC GP110 Gloves have color coded knit wrists with matching color overcasts for easy sorting and dispensing and incorporate a rubber band edge finish to help prevent unraveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.