Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, 4 Abrasion Level, Gray, 11 12 PK

  • Mfr # GP500-11

  • Zoro # G407467380


product price: $45.85
/pk 12, $3.82/ea

Key Features

Glove Size
11
Color
Gray
ANSI/ISEA Abrasion Level
4
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP500-11
Zoro #
G407467380
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11
Size
11

Details

Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
4

Description

Made from a grey, 13gauge, 100 polyester shell, ROC GP500 Gloves feature a black NitriX Grip Technology palm, a proprietary premium sandy nitrile palm coating The NitriX Grip palm delivers unheard of grip and protection in oily conditions with the added benefit of a waterrepellant feature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.