
Coated Gloves, 4 Abrasion Level, Gray, 7 12 PK
Mfr # GP110-7
Zoro # G707467097
product price: $54.15
/pk 12, $4.51/eaKey Features
Glove Size
7
Color
Gray
ANSI/ISEA Abrasion Level
4
Size
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP110-7
Zoro #
G707467097
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Size
7
Details
Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
4
Description
Made from an ultrasoft, grey, highdensity, 13gauge, seamless machine knit nylon blend, the ROC GP110 Work Gloves feature a full black micro foam coating offering exceptional comfort, flexibility, dexterity and added protection to the palm and back of the hand Micro foam nitrile coating improves upon the softness of standard nitrile while delivering a superior grip in dry or oily conditions In addition to its comfortenhancing properties, the ROC GP110 Gloves provide protection against cuts and abrasions, offering ANSI Cut Level 1 protection and ANSI Level 4 abrasion resistance ROC GP110 Gloves have color coded knit wrists with matching color overcasts for easy sorting and dispensing and incorporate a rubber band edge finish to help prevent unraveling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.