Zoro Homepage

Coated Gloves, 4 Abrasion Level, Gray, 8 12 PK

  • Mfr # GP150-8

  • Zoro # G407466475


product price: $70.79
/pk 12, $5.90/ea

Key Features

Glove Size
8
Color
Gray
ANSI/ISEA Abrasion Level
4
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP150-8
Zoro #
G407466475
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Size
8

Details

Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
4

Description

Magid's top selling general purpose gloves, the ROC GP150 Work Gloves feature a durable, silicone free, polyurethane palm coating that provides excellent grip in either oily or dry conditions These form fitting gloves, made from 100 stretch nylon, 15gauge, seamless, machine knit shell and knit wrist cuff, are formfitting delivering superb comfort and breathability during even the longest shift The ROC GP150 Glove's nylon shell is also tough providing good abrasion resistance and ANSI Cut Level 1 protection All of these great features make ROC GP150 Nylon Gloves the ideal choice in hand protection for general maintenance, assembly, and material handling Packed one dozen to a polybag With the ROC, it feels like you're working with your bare hands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.