Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , 5 1 PR

  • Mfr # GPD580-5

  • Zoro # G208078501


product price: $9.99
/pr

Key Features

Glove Size
5
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD580-5
Zoro #
G208078501
UPC #
-
Country of Origin
China

Dimensions

Glove Size
5

Details

Item
Coated Gloves
ANSI/ISEA Abrasion Level
4

Description

Magid DROC GPD580 Work Gloves combine the ultimate in comfort and dexterity with ANSI Level A2 cut protection The gloves are constructed of an ultralightweight, 18gauge Hyperon shell designed to offer cut protection and the dexterity of bare hands The polyurethane palm coating channels away oils, ensuring a secure grip in a wide variety of work environments The gloves are machine washable, and their dark coloration hides dirt and grime, extending the service life of the glove The colorcoded overcast edge provides a secure fit, reduces fraying, and acts as a visual aid in sorting Ultralightweight GPD580 Work Gloves are perfect for handling small parts, assembly work and maintenance applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.