Zoro Homepage

Coated Gloves, , 7 1 PR

  • Mfr # GPD256-7

  • Zoro # G607463878


product price: $4.75
/pr
Sold in multiples of 2 for $9.50

Key Features

Glove Size
7
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD256-7
Zoro #
G607463878
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
Coated Gloves
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Grip Pattern
Palm Coat

Description

Magids Griffin Gear line delivers basic cut protection at a great value, perfect for when you need an economical, nofrills glovex000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.