
Coated Gloves, , 7 1 PR
Mfr # GPD282-7
Zoro # G107463712
product price: $10.15
/prKey Features
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD282-7
Zoro #
G107463712
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Glove Size
7
Details
Item
Coated Gloves
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
3
Description
For jobs that involve precision handling of sharp materials, the super soft Magid DROC GPD282 Hyperon work gloves combine ultracomfortable, cooltothetouch dexterity with 360 ANSI level A2 cut protection
- •Polyurethane palm coating maintains dexterity while delivering excellent grip
- •Durable 15-gauge Hyperon shell delivers breathability, comfort, and 360? cut protection
- •Premium Hyperon form-fitting shell contours to the hand for a comfortable fit and maximum dexterity
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •ANSI Level 6 abrasion resistance extends the life of the glove
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •Silicone-free
- •ANSI Level A2 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.